3 in. x 100 ft. Silver Aluminum Foil Tape
SF 685 3 in. x 100 ft. Silver Aluminum Foil Tape
Frequently Purchased Together
Product Details
Product Details
- Indoor/outdoor mastic foil tape
- Linered
- Stays supple and forms a permanent bond to substrate
- Paintable with paint recommended for aluminum
- Contains no asbestos, CFCs or PCBs
- Waterproof backing
- Non-flammable, butyl rubber adhesive
- Tested in accordance with UL 723
Specifications
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- SF 685
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 100 ft
- Material:
- Aluminum Foil, Rubber
- Material Type:
- Butyl
- Maximum Temperature:
- 200
- Product Type:
- Aluminum Foil Tape
- Size:
- 3 in x 100 ft
- Temperature Range:
- -20 to 200 Deg F
- Tensile Strength:
- 25 lbs/in width
- Thickness:
- 17.0 mil
- UL Listed:
- UL 723
- Width:
- 3 in