36 yd. Vinyl Tape in White
VP 410 36 yd. Vinyl Tape in White
Frequently Purchased Together
Product Details
Product Details
- General purpose grade line set tape
- UV-resistant
- Can be used in extensive temperature, moisture and humid conditions
- Flexible SPVC backing
- Non-corrosive natural rubber adhesive
- Available in a variety of colors
- Meets OSHA color-coding requirements
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- VP 410
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 36 yd
- Material:
- Plastic, Rubber, Film
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Product Type:
- Vinyl Tape, Line Set Tape
- Proposition 65:
- WARNING: This product can expose you to chemicals including DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Size:
- 2 in x 36 yd
- Temperature Range:
- 20 to 140 Deg F
- Tensile Strength:
- 13 lbs/in width
- Thickness:
- 5.25 mil
- UL Listed:
- No
- Width:
- 2 in