252 CFM Bathroom Exhaust Fan in White
252 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 252 ft3/min
- Color Finish Name:
- White
- Diameter:
- 3-25/32 in
- Energy Star Compliant:
- No
- Installation Type:
- Inline
- Length:
- 11-49/64 in
- RPM:
- 2150
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 87 W
- Width:
- 8-37/64 in