599 Series
Frequently Purchased Together
Product Details
Product Details
- Stroke electric actuator: 1/10" for use with zone valves
- UL listed for plenum installations
- Direct coupled installation without tools
- Manual override
- Visual position indication
- Spring return fail safe operation
Specifications
- Actuator Type:
- Electric
- Collection:
- 599 Series
- Material:
- Die Cast Aluminum
- UL Listed:
- Yes
- Volts:
- 24V