This product requires certification to purchase.

15 Amp 120 V 2-Pole Circuit Breaker

You last purchased this on
 
Siemens Energy & Automation

15 Amp 120 V 2-Pole Circuit Breaker

  • Fast #
  • Part #SQ1515NC
  • Item #2343241
  • Manufacturer Part #Q1515NC
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Siemens Energy & Automation

15 Amp 120 V 2-Pole Circuit Breaker

  • Fast #
  • Part #SQ1515NC
  • Item #2343241
  • Manufacturer Part #Q1515NC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Load Center Mounted
  • Plug-on Connection
  • UL Listed
  • Thermal Magnetic
  • 10 AIC
  • Requires Certification

Documents


Specifications

AMP:
15
Application:
Electrical
Height:
3 in
Length:
3 in
Phase:
Single Phase
UL Listed:
Yes
Volts:
120V
Width:
2 in