This product requires certification to purchase.

15A 1-Pole Electrical Circuit Breaker

You last purchased this on
 
Siemens Energy & Automation

15A 1-Pole Electrical Circuit Breaker

  • Fast #
  • Part #SQA115AFC
  • Item #4892840
  • Manufacturer Part #QA115AFC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Siemens Energy & Automation

15A 1-Pole Electrical Circuit Breaker

  • Fast #
  • Part #SQA115AFC
  • Item #4892840
  • Manufacturer Part #QA115AFC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Load Center Mounted
  • Plug-on Connection
  • UL Listed
  • Amperage: 15
  • Voltage rating: 240V
  • Requires Certification

Specifications

AMP:
15
Application:
Electrical
Depth:
6 in
End Connection 1:
Plug
End Connections:
Plug
Height:
3 in
Length:
6 in
Phase:
Single Phase
Product Type:
1 Pole Circuit Breaker
UL Listed:
Yes
Volts:
120V
Width:
1 in