20 Amp 2-Pole QUAD Breaker
20 Amp 2-Pole QUAD Breaker
Frequently Purchased Together
Product Details
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
- Thermal Magnetic
- 10 AIC
Documents
Specifications
- AMP:
- 20
- Application:
- Electrical
- Height:
- 3 in
- Length:
- 3 in
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 2 in