20A 1-Pole Circuit Breaker
20A 1-Pole Circuit Breaker
Frequently Purchased Together
Product Details
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
Documents
Specifications
- AMP:
- 20
- Application:
- General Use
- CSA Certified:
- CSA C22.2
- Depth:
- 1-1/2 in
- End Connection 1:
- Lug
- End Connections:
- Lug
- Height:
- 6-1/2 in
- Length:
- 7 in
- Phase:
- Single Phase
- Product Type:
- 1 Pole Circuit Breaker
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 5 in