This product requires certification to purchase.

20A 1-Pole Electrical Circuit Breaker

You last purchased this on
 
Siemens Energy & Automation

20A 1-Pole Electrical Circuit Breaker

  • Fast #
  • Part #SQA120AFC
  • Item #4892841
  • Manufacturer Part #QA120AFC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Siemens Energy & Automation

20A 1-Pole Electrical Circuit Breaker

  • Fast #
  • Part #SQA120AFC
  • Item #4892841
  • Manufacturer Part #QA120AFC
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Load Center Mounted
  • Plug-on Connection
  • UL Listed
  • Amperage: 20
  • Voltage rating: 240V
  • Requires Certification

Specifications

AMP:
20
Application:
Electrical
Depth:
1-1/5 in
End Connection 1:
Plug
End Connections:
Plug
Height:
4-2/5 in
Length:
1-1/5 in
Phase:
Single Phase
Product Type:
1 Pole Circuit Breaker
UL Listed:
Yes
Volts:
120V
Width:
3-1/10 in