25 Amp 120 V 2-Pole Plug Inch Breaker
25 Amp 120 V 2-Pole Plug Inch Breaker
Frequently Purchased Together
Product Details
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
- Thermal Magnetic
- 10 AIC
Documents
Specifications
- AMP:
- 25
- Application:
- Electrical
- End Connection 1:
- Plug
- End Connections:
- Plug
- Height:
- 2 in
- Length:
- 3 in
- Phase:
- Double Phase
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 2 in