30 Amp 120 V 1-Pole Plug Inch Breaker
30 Amp 120 V 1-Pole Plug Inch Breaker
Frequently Purchased Together
Product Details
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
- Thermal Magnetic
- 10 AIC
Documents
Specifications
- AMP:
- 30
- Application:
- Electrical
- End Connection 1:
- Plug
- End Connections:
- Plug
- Height:
- 3 in
- Length:
- 3 in
- Phase:
- Single Phase
- Volts:
- 120V
- Width:
- 1 in