This product requires certification to purchase.

30A 240 Volts 2 POLE N1 DISC

You last purchased this on
 
Siemens Energy & Automation

30A 240 Volts 2 POLE N1 DISC

  • Fast #
  • Part #SGF221N
  • Item #1145418
  • Manufacturer Part #GF221N
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Siemens Energy & Automation

30A 240 Volts 2 POLE N1 DISC

  • Fast #
  • Part #SGF221N
  • Item #1145418
  • Manufacturer Part #GF221N
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Double Break visible Blade Design
  • Quick Make, Quick Break Switching Action
  • UL Listed
  • 60Hz
  • 2 OR 3 POINT MOUNTING HOLES
  • SINGLE THROW
  • Requires Certification

Documents


Specifications

AMP:
30
Material:
Steel
Phase:
Double Phase