This product requires certification to purchase.

35 Amp 120 V 2-Pole Plug Inch Breaker

You last purchased this on
 
Siemens Energy & Automation

35 Amp 120 V 2-Pole Plug Inch Breaker

  • Fast #
  • Part #SQ235
  • Item #2343169
  • Manufacturer Part #Q235
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Siemens Energy & Automation

35 Amp 120 V 2-Pole Plug Inch Breaker

  • Fast #
  • Part #SQ235
  • Item #2343169
  • Manufacturer Part #Q235
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Load Center Mounted
  • Plug-on Connection
  • UL Listed
  • Thermal Magnetic
  • 10 AIC
  • Requires Certification

Documents


Specifications

AMP:
35
Application:
Electrical
End Connection 1:
Plug
End Connections:
Plug
Height:
2 in
Length:
3 in
Phase:
Double Phase
UL Listed:
Yes
Volts:
120/240V
Width:
2 in