50 Amp 2-Pole 120 V Plug Inch Breaker
50 Amp 2-Pole 120 V Plug Inch Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
- Thermal Magnetic
- 10 AIC
Documents
Specifications
- AMP:
- 50
- Application:
- Electrical
- End Connection 1:
- Plug
- End Connections:
- Plug
- Height:
- 2 in
- Length:
- 3 in
- Phase:
- Double Phase
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 2 in