10 in. Mechanical Joint Ductile Iron PVC Pipe and Valves Restrained Flange Adapter
10 in. Mechanical Joint Ductile Iron PVC Pipe and Valves Restrained Flange Adapter
Frequently Purchased Together
Product Details
Product Details
- Accommodates pipe misalignment
- Acts as a dismantling joint for service and maintenance requirements
- Provides a pressure rating equal to the pipe with a 2:1 factor of safety
- No special tools required for installation or removal
- Allows slight variations in field-cut pipe
- Slotted bolt hold design for ease of installation
- Accommodate dia PVC pipe
- O-ring on flange face for better compression and sealing
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.15, ANSI A21.53, ANSI C110, ANSI C111, ANSI C115, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.15, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-153
- Application:
- Ductile Iron Pipe, PVC Pipe, Flanges, Valves
- Coating:
- Red Primer
- Diameter:
- 16 in
- Diameter - Inside 1:
- 11-1/5 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Height:
- 5-37/100 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- Pressure Class:
- 350#
- Product Type:
- Flange Adapter
- UL Listed:
- Yes
- Weight:
- 46.5 lb