10 in. Mechanical Joint Ductile Iron Restrained Flange Adapter
10 in. Mechanical Joint Ductile Iron Restrained Flange Adapter
Frequently Purchased Together
Product Details
Product Details
- MJ connector is a simple, light weight product that provides restraint between MJ valve and MJ fitting
- Compact design provides a bolt through restraint option between two MJ bells when space is limited
- No pipe to saw or pipe damage since no pipe connection is required
- Comes complete with all necessary accessory
- Close-coupled connections allow you to pre-assemble before transporting to the job site
- Two MJ's are connected using one accessory kit, instead of the standard two, allowing less chance for leakage
- Sizes 3" - 36"
- Optional accessory packs include Fluoro Blue and Stainless Steel. Long-bolt accessory packs are available for C110 full-body fittings.
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C110, ANSI C111, ANSI C153, ANSI C600
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-600
- Coating:
- Epoxy
- Diameter:
- 11-1/10 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- Pressure Class:
- 350#
- Product Type:
- Flange Adapter
- Range (in):
- 3 in - 36 in
- UL Listed:
- No
- Weight:
- 43.59 lb
- Width:
- 4 in