16-1/2 in. Cast Iron Meter Box
16-1/2 in. Cast Iron Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 13-1/4 in
- Length:
- 26-1/2 in
- Material:
- Cast Iron
- Product Type:
- Meter Box
- Waterworks Application:
- Water
- Width:
- 16-1/2 in