This product requires certification to purchase.

41 in. x 500 ft. 4 mil Poly Wrap in White for 18 - 20 in. Ductile Iron Pipe

You last purchased this on
 
SIGMA

41 in. x 500 ft. 4 mil Poly Wrap in White for 18 - 20 in. Ductile Iron Pipe

  • Fast #
  • Part #S47CL41
  • Item #3824120
  • Manufacturer Part #47-CL41
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

41 in. x 500 ft. 4 mil Poly Wrap in White for 18 - 20 in. Ductile Iron Pipe

  • Fast #
  • Part #S47CL41
  • Item #3824120
  • Manufacturer Part #47-CL41
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
18 - 20 in Ductile Iron Pipe
Clean Bagged:
No
Fitting Type:
Poly Wrap
Length:
500 ft
Material:
Plastic
Material Type:
Poly
Thickness:
4 mil
Width:
41 in