42 x 16 in. Meter Pit
42 x 16 in. Meter Pit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Height:
- 42 in
- Length:
- 16 in
- Width:
- 24 in