42 x 24 x 20 in. Full Barrel Meter Box
42 x 24 x 20 in. Full Barrel Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Depth:
- 42 in
- Height:
- 24 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Pit
- Weight:
- 35 lb
- Width:
- 20 in