506 ft. Polywrap
506 ft. Polywrap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3600 psi tensile strength
Specifications
- ASTM:
- ASTM D-149, ASTM D-882
- Length:
- 506 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Thickness:
- 8 mil
- Width:
- 20 in