This product requires certification to purchase.

You last purchased this on
 
SIGMA

6500 Series

  • Fast #
  • Part #SVB795E3595E
  • Item #7240289
  • Manufacturer Part #VB795E3595E
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

6500 Series

  • Fast #
  • Part #SVB795E3595E
  • Item #7240289
  • Manufacturer Part #VB795E3595E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
6500 Series
Length:
64 in
Material:
Cast Iron
Product Type:
Service Box
Waterworks Application:
Water
Weight:
44 lb