8 in. Ductile Iron Mechanical Joint Accessory Pack
8 in. Ductile Iron Mechanical Joint Accessory Pack
Product Details
Product Details
Specifications
- ANSI:
- ANSI C153, ANSI A21.53
- AWWA:
- AWWA C-153, AWWA A-21.53
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 350#
- UL Listed:
- Yes