This product requires certification to purchase.

8 in. Valve Box Paving Ring

You last purchased this on
 
SIGMA

Austin 8 in. Valve Box Paving Ring

  • Fast #
  • Part #SVB1492
  • Item #1671112
  • Manufacturer Part #VB1492
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

Austin 8 in. Valve Box Paving Ring

  • Fast #
  • Part #SVB1492
  • Item #1671112
  • Manufacturer Part #VB1492
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Austin
Diameter:
8 in
Height:
5 in
Product Type:
Valve Box Paving Ring
Weight:
23 lb