This product requires certification to purchase.

18 in. Wedge Restraint Gland for Mechanical Joint and Ductile Iron Pipe

You last purchased this on
 
SIGMA

ONE-LOK™ 18 in. Wedge Restraint Gland for Mechanical Joint and Ductile Iron Pipe

  • Fast #
  • Part #SDSLDEP18
  • Item #4222028
  • Manufacturer Part #D-SLDEP18
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

ONE-LOK™ 18 in. Wedge Restraint Gland for Mechanical Joint and Ductile Iron Pipe

  • Fast #
  • Part #SDSLDEP18
  • Item #4222028
  • Manufacturer Part #D-SLDEP18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Domestic
  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11, ANSI C110, ANSI A21.10, ANSI C153, ANSI A21.53
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-110, AWWA A-21.10, AWWA C-153, AWWA A-21.53
Application:
Mechanical Joint, Ductile Iron Pipe
Coating:
Asphaltic Black Enamel, Acrylic Black Enamel
Collection:
ONE-LOK™
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
18 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Wedge Restraint Gland
UL Listed:
Yes