This product requires certification to purchase.

4 in. Mechanical Joint Ductile Iron Retainer Gland for Ductile Iron Pipe

You last purchased this on
 
SIGMA

ONE-LOK™ 4 in. Mechanical Joint Ductile Iron Retainer Gland for Ductile Iron Pipe

  • Fast #
  • Part #SSLDEXP4
  • Item #4483246
  • Manufacturer Part #SLDE-XP4
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

ONE-LOK™ 4 in. Mechanical Joint Ductile Iron Retainer Gland for Ductile Iron Pipe

  • Fast #
  • Part #SSLDEXP4
  • Item #4483246
  • Manufacturer Part #SLDE-XP4
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 224
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eliminates precise field-cuts of pipe for ease of installation
  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression O-ring eliminates the need for other flange gaskets
  • Allows the use of wedge-style and serration-lock devices
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
Application:
Ductile Iron Pipe
Coating:
Asphaltic Black Enamel
Collection:
ONE-LOK™
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
4 in
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
350#
Product Type:
Wedge Action Restraint
UL Listed:
Yes
Weight:
6.5 lb