6 in. Ductile Iron Mechanical Joint Wedge Restraint Gland
One-Lok™ 6 in. Ductile Iron Mechanical Joint Wedge Restraint Gland
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Domestic
- D-SLDE uses a patented design that allows the wedge segments to engage the ductile iron pipe wall without imparting stress on the actuating bolt
- After the pipe is pressurized, initial movement of the joint actuates the wedge segments into a locked position, preventing the joint from separating
- Unique design also maintains a constant and even engagement of the mechanical joint gasket to ensure a positive seal, even during fluctuating pressure conditions
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
- Application:
- Ductile Iron Pipe
- Coating:
- Asphaltic Black Enamel
- Collection:
- One-Lok™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Pressure Class:
- 350#
- Product Type:
- Wedge Action Restraint
- UL Listed:
- Yes
- Weight:
- 10 lb