This product requires certification to purchase.

6 in. Joint Restraint for Ductile Iron Pipe

You last purchased this on
 
SIGMA

ONE-LOK™ 6 in. Joint Restraint for Ductile Iron Pipe

  • Fast #
  • Part #SSLDEP6TT
  • Item #7048523
  • Manufacturer Part #SLDEP6TT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

ONE-LOK™ 6 in. Joint Restraint for Ductile Iron Pipe

  • Fast #
  • Part #SSLDEP6TT
  • Item #7048523
  • Manufacturer Part #SLDEP6TT
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.53
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA C-153
Application:
Ductile Iron Pipe
Coating:
Asphaltic Black Enamel
Collection:
ONE-LOK™
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron
Product Type:
Joint Restraint
UL Listed:
Yes
Weight:
10 lb