This product requires certification to purchase.

8 in. Mechanical Joint Ductile Iron PVC Pipe and Valves Restrained Flange Adapter

You last purchased this on
 
SIGMA

8 in. Mechanical Joint Ductile Iron PVC Pipe and Valves Restrained Flange Adapter

  • Fast #
  • Part #SSFADP8
  • Item #4535399
  • Manufacturer Part #SFADP8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

8 in. Mechanical Joint Ductile Iron PVC Pipe and Valves Restrained Flange Adapter

  • Fast #
  • Part #SSFADP8
  • Item #4535399
  • Manufacturer Part #SFADP8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to connect plain-end ductile iron or PVC pressure pipe to a flanged fitting, pipe, valve and other flanged appurtenance
  • An oversized ductile iron mechanical joint x flanged sleeve provides proper sealing of the adjacent flange outlet using an O-ring gasket while accommodating necessary pipe end restraint to the mechanical outlet using ONE-LOK SLDE for ductile iron or SLCE for PVC pipe wedge-action restraining gland
  • Accommodates pipe misalignment
  • Acts as a dismantling joint for service and maintenance requirements
  • Provides a pressure rating equal to the pipe with a 2:1 factor of safety
  • No special tools required for installation or removal
  • Allows slight variations in field-cut pipe
  • Slotted bolt hold design for ease of installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.53, ANSI C110, ANSI C111, ANSI C115, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.15, AWWA A21.53, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-153, AWWA C-900, AWWA C-905
Application:
Ductile Iron Pipe, PVC Pipe, Flanges, Valves
Coating:
Red Primer
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron, Rubber
Material Type:
SBR
NSF:
NSF 61
Product Type:
Flange Adapter, Wedge
UL Listed:
Yes
Weight:
50.24 lb