8 in. Wedge Ductile Iron Mechanical Joint Accessory Pack
ONE-LOK™ MODEL SLDE 8 in. Wedge Ductile Iron Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Asphaltic Black Enamel
- Collection:
- ONE-LOK™ MODEL SLDE
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 350#
- Product Type:
- Wedge Action Restraint
- UL Listed:
- Yes
- Weight:
- 14.5 lb