This product requires certification to purchase.

4 in. Mechanical Joint Wedge Restraint

You last purchased this on
 
SIGMA

ONE-LOK™ Series SLCS 4 in. Mechanical Joint Wedge Restraint

  • Fast #
  • Part #SSLCS4
  • Item #8339576
  • Manufacturer Part #SLCS4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

ONE-LOK™ Series SLCS 4 in. Mechanical Joint Wedge Restraint

  • Fast #
  • Part #SSLCS4
  • Item #8339576
  • Manufacturer Part #SLCS4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Bundle: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eliminates precise field-cuts of pipe for ease of installation
  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression O-ring eliminates the need for other flange gaskets
  • Allows the use of wedge-style and serration-lock devices
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Mechanical Joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation
  • The breakaway top and secondary shoulder stop ensure proper engagement of the wedge segment at the time of installation
  • ONE-LOK™ SLCE’s wedge actuating bolt provides the installer with two visual torque indicators
  • The breakaway top is sized to match the same dimensions of the bolts and nuts used to assemble the mechanical joint fitting and follower gland, eliminating the need for special installation tools
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
AWWA:
AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-900, AWWA C-909
Application:
Mechanical Joint, PVC Pipe
Coating:
Red Alkyd Paint
Collection:
ONE-LOK™ Series SLCS
FM Approved:
Yes
Fits Pipe Size:
4 in
Material:
Ductile Iron, Low Alloy Steel
Pressure Class:
235#
Product Type:
Wedge Restraint
UL Listed:
Yes
Weight:
6.78 lb