This product requires certification to purchase.

8 in. PVC Restraint Clamp with IPS Ring

You last purchased this on
 
SIGMA

PV-Lok™ Series PVP 8 in. PVC Restraint Clamp with IPS Ring

Brand image
You last purchased this on
 
SIGMA

PV-Lok™ Series PVP 8 in. PVC Restraint Clamp with IPS Ring

  • Fast #
  • Part #SPVPS8
  • Item #1775631
  • Manufacturer Part #PVP-S8
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Restrainer incorporates a series of machined serrations that effectively engage PVC pipe walls, to provide positive joint security and full support of the pipe
  • The directional gripping action maximizes restraint during increased line pressures such as those resulting from surges and water hammer
  • Series PVP incorporates two PV-LOK clamping rings and a series of restraining rods and nuts that tie the two rings together and secure the PVC bell and spigot pipe joint
  • Anti-rotational side clamping bolts for ease of installation
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Restrainer rings packaged with restraining rods and nuts
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM D-2241
AWWA:
AWWA A-21.11, AWWA C-111
Application:
PVC Pipe
Coating:
Green Alkyd Paint
Collection:
PV-Lok™ Series PVP
FM Approved:
Yes
Fits Pipe Size:
8 in
Height:
14-13/100 in
Length:
13 in
Material:
Ductile Iron, Steel
NSF Certified:
No
Pressure Class:
250#
Product Type:
Joint Restraint
UL Listed:
No
Weight:
31 lb



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing