PVC Restraint Clamp with IPS Ring
PV-Lok™ Series PVP PVC Restraint Clamp with IPS Ring
Frequently Purchased Together
Product Details
Product Details
- Restrainer incorporates a series of machined serrations that effectively engage PVC pipe walls, to provide positive joint security and full support of the pipe
- The directional gripping action maximizes restraint during increased line pressures such as those resulting from surges and water hammer
- Series PVP incorporates two PV-LOK clamping rings and a series of restraining rods and nuts that tie the two rings together and secure the PVC bell and spigot pipe joint
- Anti-rotational side clamping bolts for ease of installation
- Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
- Restrainer rings packaged with restraining rods and nuts
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM D-2241
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- PVC Pipe
- Coating:
- Green Alkyd Paint
- Collection:
- PV-Lok™ Series PVP
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Height:
- 12-3/25 in
- Length:
- 13 in
- Material:
- Ductile Iron, Steel
- NSF Certified:
- No
- Pressure Class:
- 250#
- Product Type:
- Joint Restraint
- UL Listed:
- No
- Weight:
- 21 lb