Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- MJ connector is a simple, light weight product that provides restraint between MJ valve and MJ fitting
- Compact design provides a bolt through restraint option between two MJ bells when space is limited
- No pipe to saw or pipe damage since no pipe connection is required
- Comes complete with all necessary accessory
- Close coupled connections allow you to pre-assemble before transporting to the job site
- Two MJ's are connected using one accessory kit, instead of the standard two, allowing less chance for leakage
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI C104, ANSI C110, ANSI C111, ANSI C153, ANSI C21.4, ANSI C600
- ASTM:
- ASTM A-536
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-600
- Diameter:
- 17-2/5 in
- Fits Pipe Size:
- 16 in
- Length:
- 6 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 350#
- Product Type:
- Foster Adapter
- Size:
- 16 in
- UL Listed:
- No
- Width:
- 6-4/5 in