This product requires certification to purchase.

3 in. Flanged Joint Restraint for AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe, HDPE, IPS PVC, Steel and Valves

You last purchased this on
 
SIGMA

Sigmaflange™ 3 in. Flanged Joint Restraint for AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe, HDPE, IPS PVC, Steel and Valves

  • Fast #
  • Part #SSFUP3
  • Item #7637199
  • Manufacturer Part #SFUP3
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

Sigmaflange™ 3 in. Flanged Joint Restraint for AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe, HDPE, IPS PVC, Steel and Valves

  • Fast #
  • Part #SSFUP3
  • Item #7637199
  • Manufacturer Part #SFUP3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2241
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Waterworks, PVC Pipe, HDPE Pipe, IPS Pipe, Steel Pipe, Valves
Coating:
Alkyd Enamel
Collection:
Sigmaflange™
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fits Pipe Size:
3 in
Material:
Ductile Iron, Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Joint Restraint
UL Listed:
Yes
Weight:
14 lb