6 in. Flanged Joint Restraint for AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe, HDPE, IPS PVC, Steel and Valves
Sigmaflange™ 6 in. Flanged Joint Restraint for AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe, HDPE, IPS PVC, Steel and Valves
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Waterworks, PVC Pipe, HDPE Pipe, IPS Pipe, Steel Pipe, Valves
- Coating:
- Alkyd Enamel
- Collection:
- Sigmaflange™
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Joint Restraint
- UL Listed:
- Yes
- Weight:
- 28 lb