Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Depth:
- 36 in
- Height:
- 24 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Product Type:
- Meter Pit
- UL Listed:
- No
- Weight:
- 29 lb
- Width:
- 16 in