This product requires certification to purchase.

You last purchased this on
 
SIGMA

  • Fast #
  • Part #SRMP202448FBDW
  • Item #7367417
  • Manufacturer Part #RMP202448-FB-DW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

  • Fast #
  • Part #SRMP202448FBDW
  • Item #7367417
  • Manufacturer Part #RMP202448-FB-DW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
48 in
Height:
24 in
Length:
20 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Meter Pit
Weight:
34 lb
Width:
20 in