18 in. x 1500 ft. 80 ga Blown Hand Stretch Film
Classic 18 in. x 1500 ft. 80 ga Blown Hand Stretch Film
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dimensions are 18" x 1500'
- Blown Hand Stretch Film
- 80Ga
Specifications
- Collection:
- Classic
- Length:
- 1500 ft
- Thickness:
- 0.8 mil
- Width:
- 18 in