18 in. x 1500 ft. 90 ga Blown Hand Stretch Film
Classic 18 in. x 1500 ft. 90 ga Blown Hand Stretch Film
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dimensions are 18" x 1500'
- Blown hand stretch film
- 90 ga
- General purpose blown hand film ideal for challenging load profiles
- Bi-axial molecular orientation provides strong puncture and tear resistance
- Aggressive cling package designed to minimize film tails and secure
- Available in a wide range of sizes and gauges
- Applications include: Brick and block, warehouses, transportation industry, food distribution, all hand applications, cold environments, irregular shaped loads, distribution centers, bagged products, and boxed products
- 100% recyclable
Documents
Specifications
- Application:
- Brick, Block, Bagged Product, Boxed Product, Cold, Environmental, Food Distribution, Hand, Industry, Transportation, Warehouse
- Collection:
- Classic
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 1500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 4
- Thickness:
- 0.9 mil
- Width:
- 18 in