20 in. x 6000 ft. 0.8 mil Cast Machine Stretch Film
Sigma Select 20 in. x 6000 ft. 0.8 mil Cast Machine Stretch Film
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 800 gauge
- 80Ga
Specifications
- Collection:
- Sigma Select
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 6000 ft
- Product Type:
- Machine Film
- Thickness:
- 0.8 mil
- Width:
- 20 in