This product requires certification to purchase.

8 in. Ductile Iron Cast Iron Pipe Restrained Flange Adapter

You last purchased this on
 
SIGMA

ZF2 Series 8 in. Ductile Iron Cast Iron Pipe Restrained Flange Adapter

  • Fast #
  • Part #SZF2C8
  • Item #2027186
  • Manufacturer Part #ZF2-C8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SIGMA

ZF2 Series 8 in. Ductile Iron Cast Iron Pipe Restrained Flange Adapter

  • Fast #
  • Part #SZF2C8
  • Item #2027186
  • Manufacturer Part #ZF2-C8
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bolt hole diameter 7/8 in
  • Number of bolt 8
  • Bolt size 5/8 in x 1-1/4 in
  • Heat treated and zinc plated
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Cast Iron Pipe
Coating:
Zinc Plated
Collection:
ZF2 Series
Depth:
2-1/4 in
Diameter:
9-1/20 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fits Pipe Size:
8 in
Flange Type:
Standard
Length:
13-1/2 in
Material:
Ductile Iron, Steel, Rubber
Material Type:
SBR
Pressure Class:
175#
Product Type:
Flange Adapter
UL Listed:
Yes
Weight:
16 lb
Width:
2-1/4 in