This product requires certification to purchase.

*AVAIL 0823 LF AUGUSTA RETRACT WM P

You last purchased this on
 
Signature Hardware

*AVAIL 0823 LF AUGUSTA RETRACT WM P

  • Fast #
  • Part #SH484934
  • Item #10131421
  • Manufacturer Part #484934
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

*AVAIL 0823 LF AUGUSTA RETRACT WM P

  • Fast #
  • Part #SH484934
  • Item #10131421
  • Manufacturer Part #484934
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Double-jointed swing spout.
  • Overall reach: 22-1/2".
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Copper Tones
Color Finish Name:
Satin Copper
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Type:
Pot Filler
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
11-1/2 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
24-3/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
4 in