*CVR* 36 MAHOGANY VANITY WITH RECT UNDERMOUNT SINK MIDNIGHT NAVY BLUE ABSOLUTE BLACK WIDESPREAD
Hytes *CVR* 36 MAHOGANY VANITY WITH RECT UNDERMOUNT SINK MIDNIGHT NAVY BLUE ABSOLUTE BLACK WIDESPREAD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
- Porcelain sink has an overflow with optional chrome cover.
- Granite is A-grade.
Specifications
- Application:
- Residential
- Collection:
- Hytes
- Depth:
- 22 in
- Faucet Center Size:
- 8 in
- Height:
- 35-5/16 in
- Installation Type:
- Freestanding
- Material:
- Mahogany
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- UPC:
- 781889856192
- Vanity Top Shape:
- Rectangle
- Width:
- 37 in