1/2 in. Tub Supply Line in Polished Nickel
1/2 in. Tub Supply Line in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Straight water supply lines with four ball cross-handle valves for deck or rim mount faucets.
- Includes 1/2" OD water lines, retainers, seals, valves and heavy cast bell type floor flanges.
- Comes with compression x compression valves.
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Rigid:
- Yes