This product requires certification to purchase.

1/2 x 3/8 in. Male x OD Compression Cross Angle Supply Stop Valve in Polished Nickel

You last purchased this on
 
Signature Hardware

1/2 x 3/8 in. Male x OD Compression Cross Angle Supply Stop Valve in Polished Nickel

  • Fast #
  • Part #SH434828
  • Item #7711582
  • Manufacturer Part #434828
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

1/2 x 3/8 in. Male x OD Compression Cross Angle Supply Stop Valve in Polished Nickel

  • Fast #
  • Part #SH434828
  • Item #7711582
  • Manufacturer Part #434828
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This angle stop comes with a cross handle that provides an easy grip for turning
  • Made of brass
  • This product is built to last
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
FPT
End Connection 2:
OD Compression
End Connections:
FPT x OD Compression
Handle Type:
Cross
Height:
2-3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
2-3/8 in
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Recommended Valve Application:
Residential
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Width:
2-3/8 in