This product requires certification to purchase.

1/2 x 33-1/4 in. Faucet Supply Kit in Brushed Nickel

You last purchased this on
 
Signature Hardware

1/2 x 33-1/4 in. Faucet Supply Kit in Brushed Nickel

  • Fast #
  • Part #SH158040
  • Item #7554337
  • Manufacturer Part #158040
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

1/2 x 33-1/4 in. Faucet Supply Kit in Brushed Nickel

  • Fast #
  • Part #SH158040
  • Item #7554337
  • Manufacturer Part #158040
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Straight water supply lines with four ball cross-handle valves for deck or rim mount faucets.
  • Includes 1/2" OD water lines, retainers, seals, valves and heavy cast bell type floor flanges.
  • Brushed Nickel, Chrome, and Oil Rubbed Bronze finish kits come with threaded valves and 1/2" x 3" threaded nipples.
  • Old Copper, Antique Copper, and Polished Brass finish kits come with threaded valves and 1/2" x 6" threaded nipples.
  • 24" overall length.
  • Premium quality materials. Solid brass construction.
  • In stock.
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
33-1/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Valve Type:
Straight Supply Stop Valve
Water Supply Connector Type:
Faucet