1-1/4 in. Bronze Door Knob in Bronze Patina
1-1/4 in. Bronze Door Knob in Bronze Patina
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Diameter:
- 1-1/4 in
- Handle Material:
- Bronze
- Handle Type:
- Knob