This product requires certification to purchase.

1-1/4 in. P-Trap with High Box Flange in Aged Brass

You last purchased this on
 
Signature Hardware

1-1/4 in. P-Trap with High Box Flange in Aged Brass

  • Fast #
  • Part #SH485509
  • Item #10254513
  • Manufacturer Part #485509
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

1-1/4 in. P-Trap with High Box Flange in Aged Brass

  • Fast #
  • Part #SH485509
  • Item #10254513
  • Manufacturer Part #485509
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flange diameter: 3".
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Height:
5-3/4 in
Length:
13 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov