1-1/4 in. x 8 in. Slip Extension with Nut and Washer in Aged Brass
1-1/4 in. x 8 in. Slip Extension with Nut and Washer in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Made of Brass.
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Material:
- Metal, Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov